Product details
- Mini
- 3 1/8 in Size
- Offset Angle
Specifications
Overall Length | 6.5 in |
Type | Mini |
Size | 3 1/8 in |
Weight | 0.065 LB |
EAN or UPC | 99575840074 |
Have an account? Sign in
Overall Length | 6.5 in |
Type | Mini |
Size | 3 1/8 in |
Weight | 0.065 LB |
EAN or UPC | 99575840074 |