text.skipToContent text.skipToNavigation


84133

Deep Impact SAE Socket

Item #101674597
each
    Shipment Options

Product details

  • 1/4 in Socket Drive Size
  • 7/16 in Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy Steel Material

Specifications

Socket Drive Size 1/4 in
Wrench End 0.642 in
Socket Type Impact
Drive End Diameter 0.512 in
Length to Shoulder 1.968 in
Inch/Metric SAE
Length 1.968 in
Finish Manganese Phosphate
Material Chrome Molybdenum Alloy Steel
Bolt Clearance 0.281 in
Socket Size 7/16 in
Length Type Deep
No. of Points 6
Wrench Depth 0.219 in
Weight 0.12 LB
EAN or UPC 99575841330
Close Compare List Open Compare List Toggle

Product Comparison