text.skipToContent text.skipToNavigation


84319N

Standard Impact Metric Socket

Item #115021839
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 18 mm Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy Steel Material

Specifications

Bolt Clearance 0.551 in
Length 1.181 in
Finish Manganese Phosphate
Socket Size 18 mm
No. of Points 6
Wrench End 1.016 in
Socket Drive Size 3/8 in
Drive End Diameter 1.016 in
Length Type Standard
Socket Type Impact
Material Chrome Molybdenum Alloy Steel
Wrench Depth 0.472 in
Inch/Metric Metric
Length to Shoulder 1.181 in
Weight 0.0 LB
EAN or UPC 99575000270
Close Compare List Open Compare List Toggle

Product Comparison