Product details
- 3/8 in Socket Drive Size
- 19 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy (Cr-Mo) Material
- 2.48 in Overall Length
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
Specifications
Length Type | Deep |
Drive End | 1.055 in |
Drive End Diameter | 1.055 in |
Finish | Black Oxide |
Length to Shoulder | 2.48 in |
Overall Length | 2.48 in |
Magnetic | No |
Inch/Metric | Metric |
Socket Type | Impact |
Wrench End | 1.055 in |
No. of Points | 6 |
Length | 2.480 in |
Wrench Depth | 0.906 in |
Socket Size | 19 mm |
Material | Chrome Molybdenum Alloy (Cr-Mo) |
Bolt Clearance | 0.591 in |
Socket Drive Size | 3/8 in |
Weight | 0.0 LB |
EAN or UPC | 99575000546 |