text.skipToContent text.skipToNavigation


84390

Standard Impact Metric Socket

Item #101674603
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 5 mm Socket Size
  • Chrome Molybdenum Alloy Steel Material

Specifications

Socket Drive Size 3/8 in
Finish Manganese Phosphate
Overall Length 2.36 in
Inch/Metric Metric
Bit Length 0.77 in
Socket Size 5 mm
Drive End 0.86 in
Material Chrome Molybdenum Alloy Steel
Socket Type Impact; Hex Bit
Length Type Standard
Weight 0.145 LB
EAN or UPC 99575843907
Close Compare List Open Compare List Toggle

Product Comparison