Product details
- 3/8 in Socket Drive Size
- 6 mm Socket Size
- Chrome Molybdenum Alloy Steel Material
Specifications
Inch/Metric | Metric |
Length Type | Standard |
Socket Size | 6 mm |
Material | Chrome Molybdenum Alloy Steel |
Finish | Manganese Phosphate |
Socket Type | Impact; Hex Bit |
Socket Drive Size | 3/8 in |
Drive End | 0.86 in |
Overall Length | 2.36 in |
Bit Length | 0.77 in |
Weight | 0.145 LB |
EAN or UPC | 99575843914 |