Product details
- 3/8 in Socket Drive Size
- 7/32 in Socket Size
- Chrome Molybdenum Alloy Steel Material
Specifications
Material | Chrome Molybdenum Alloy Steel |
Inch/Metric | Inch |
Socket Type | Impact Hex Bit |
Finish | Manganese Phosphate |
Bit Length | 0.77 in |
Overall Length | 2.36 in |
Socket Drive Size | 3/8 in |
Drive End | 0.86 in |
Length Type | Standard |
Socket Size | 7/32 in |
Weight | 0.14 LB |
EAN or UPC | 99575843983 |