text.skipToContent text.skipToNavigation


84405

Impact Extension

Item #101670950
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 10 in Overall Length
  • Impact Extension

Specifications

Material Chrome Molybdenum Alloy Steel
Socket Drive Size 3/8 in
Knurled No
Overall Length 10 in
Lockable No
Extension Type Impact
Weight 0.53 LB
EAN or UPC 99575844058
Close Compare List Open Compare List Toggle

Product Comparison