text.skipToContent text.skipToNavigation


84406

Impact Extension

Item #101651402
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 3 in Overall Length
  • Impact Extension

Specifications

Extension Type Impact
Socket Drive Size 3/8 in
Material Chrome Molybdenum Alloy Steel
Lockable No
Overall Length 3 in
Knurled No
Weight 0.18 LB
EAN or UPC 99575844065
Close Compare List Open Compare List Toggle

Product Comparison