Product details
- 3/8 in Socket Drive Size
- 6 in Overall Length
- Impact Extension
Specifications
Knurled | No |
Extension Type | Impact |
Material | Chrome Molybdenum Alloy Steel |
Socket Drive Size | 3/8 in |
Overall Length | 6 in |
Lockable | No |
Weight | 0.34 LB |
EAN or UPC | 99575844072 |