text.skipToContent text.skipToNavigation


84450

X-Core™ Pinless Universal Joint Impact Extension

Item #115021871
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 6 in Overall Length
  • Impact Extension
  • Black Oxide Finish

Specifications

Socket Drive Size 3/8 in
Knurled No
Extension Type Impact
Lockable No
Finish Black Oxide
Overall Length 6 in
Material Chrome Molybdenum Alloy Steel
Weight 0.0 LB
EAN or UPC 99575844508
Close Compare List Open Compare List Toggle

Product Comparison