Product details
- 3/8 in Drive Size
- 6 Points
- 9 in Overall Length
- Chrome Molybdenum Alloy (Cr-Mo) Material
- Black Oxide Finish
description
- Compared to even the best pinned impacts, X-CORE™ Pinless impact tools deliver far greater durability and superior access. The exclusive four-lug ball-and-socket design of these GEARWRENCH universal-joints, sockets, and extensions provides the long-lasting strength and capability needed to take on the toughest automotive and industrial applications. When durability is key, the choice is clear. GEARWRENCH X-CORE™ PINLESS.
features
- X-Core™ pinless joint design for increased strength and durability
- 30° maximum operating flex angle
- Smooth 360° rotation for easier access
- Off-corner loading design reduces fastener rounding
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Black oxide finish to resist corrosion
- 6-point socket with a 9" overall length for even more access
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
Specifications
Finish | Black Oxide |
Extension Type | Impact |
Lockable | No |
Knurled | No |
Socket Size | 8 mm |
Material | Chrome Molybdenum Alloy (Cr-Mo) |
No. of Points | 6 |
Socket Drive Size | 3/8 in |
Overall Length | 9 in |
Weight | 0.0 LB |
EAN or UPC | 99575844898 |