text.skipToContent text.skipToNavigation


84493

6 Point X-Core™ Pinless Universal Impact Metric Extension Socket

Item #115021900
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 9 in Overall Length
  • Impact Extension
  • Black Oxide Finish

Specifications

Extension Type Impact
Overall Length 9 in
Socket Size 13 mm
Material Chrome Molybdenum Alloy Steel
Lockable No
Knurled No
No. of Points 6
Socket Drive Size 3/8 in
Finish Black Oxide
Weight 0.0 LB
EAN or UPC 99575844935
Close Compare List Open Compare List Toggle

Product Comparison