text.skipToContent text.skipToNavigation


84494

6 Point X-Core™ Pinless Universal Impact Metric Extension Socket

Item #115021901
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 9 in Overall Length
  • Impact Extension
  • Black Oxide Finish

Specifications

Socket Size 14 mm
Overall Length 9 in
Extension Type Impact
Knurled No
Finish Black Oxide
Lockable No
Socket Drive Size 3/8 in
No. of Points 6
Material Chrome Molybdenum Alloy Steel
Weight 0.0 LB
EAN or UPC 99575844942
Close Compare List Open Compare List Toggle

Product Comparison