text.skipToContent text.skipToNavigation


84495

6 Point X-Core™ Pinless Universal Impact Metric Extension Socket

Item #115021902
each
    Shipment Options

Product details

  • 3/8 in Socket Drive Size
  • 9 in Overall Length
  • Impact Extension
  • Black Oxide Finish

Specifications

Socket Drive Size 3/8 in
Lockable No
Knurled No
Overall Length 9 in
Finish Black Oxide
Material Chrome Molybdenum Alloy Steel
Extension Type Impact
Socket Size 15 mm
No. of Points 6
Weight 0.0 LB
EAN or UPC 99575844959
Close Compare List Open Compare List Toggle

Product Comparison