text.skipToContent text.skipToNavigation


84587N

Deep Impact Metric Socket

Item #115021984
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 29 mm Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy Steel Material

Specifications

Wrench Depth 0.945 in
Length Type Deep
Finish Manganese Phosphate
Inch/Metric Metric
Socket Size 29 mm
Length 3.228 in
Bolt Clearance 0.827 in
Material Chrome Molybdenum Alloy Steel
No. of Points 6
Socket Drive Size 1/2 in
Drive End Diameter 1.567 in
Socket Type Impact
Wrench End 1.567 in
Length to Shoulder 3.228 in
Weight 0.0 LB
EAN or UPC 99575001420

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison