text.skipToContent text.skipToNavigation


84589N

Deep Impact Metric Socket

Item #115021986
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 31 mm Socket Size
  • 6 Points
  • Chrome Molybdenum Alloy Steel Material

Specifications

Material Chrome Molybdenum Alloy Steel
Length 3.228 in
Wrench End 1.646 in
Inch/Metric Metric
No. of Points 6
Bolt Clearance 0.925 in
Finish Manganese Phosphate
Drive End Diameter 1.646 in
Wrench Depth 0.945 in
Length to Shoulder 3.228 in
Socket Drive Size 1/2 in
Socket Size 31 mm
Socket Type Impact
Length Type Deep
Weight 0.0 LB
EAN or UPC 99575001444

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison