text.skipToContent text.skipToNavigation


84627

Standard Impact Metric Socket

Item #101670956
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 10 mm Socket Size
  • Chrome Molybdenum Alloy Steel Material

Specifications

Material Chrome Molybdenum Alloy Steel
Overall Length 3.07 in
Finish Manganese Phosphate
Drive End 0.98 in
Bit Length 0.45 in
Socket Drive Size 1/2 in
Inch/Metric Metric
Socket Size 10 mm
Length to Shoulder 0.78 in
Length Type Standard
Socket Type Impact; Hex Bit
Nose Diameter 0.39 in
Weight 0.24 LB
Package Quantity 1.0 Piece
EAN or UPC 99575846274
Close Compare List Open Compare List Toggle

Product Comparison