text.skipToContent text.skipToNavigation


84644

Impact Extension

Item #101670957
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 10 in Overall Length
  • Impact Extension

Specifications

Socket Drive Size 1/2 in
Overall Length 10 in
Material Chrome Molybdenum Alloy Steel
Extension Type Impact
Knurled No
Lockable No
Weight 0.98 LB
EAN or UPC 99575846441

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison