Product details
- 1/2 in Socket Drive Size
- 3 in Overall Length
- Impact Extension
Specifications
Extension Type | Impact |
Material | Chrome Molybdenum Alloy Steel |
Socket Drive Size | 1/2 in |
Overall Length | 3 in |
Lockable | No |
Knurled | No |
Weight | 0.33 LB |
EAN or UPC | 99575846458 |