Product details
- 3/8 in Socket Drive Size
- 8 Pieces
- Inch
- 6 Points
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes socket rail for storage and organization
Specifications
Length Type | Deep |
Inch/Metric | Inch |
Socket Size Range | 5/16 in to 3/4 in |
Material | Chrome Molybdenum Alloy (Cr-Mo) |
No. of Points | 6 |
No. of Pieces | 8 |
Socket Drive Size | 3/8 in |
Set Includes | 5/8 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in, 3/4 in |
Socket Type | Impact |
Size Range [Min] | 5/16 in |
Size Range [Max] | 3/4 in |
Finish | Black Oxide |
Weight | 2.08 LB |
EAN or UPC | 99575049156 |