text.skipToContent text.skipToNavigation


84959

SAE Impact Socket Set

Item #115120119
each
    Shipment Options

Product details

  • 3/4 in Socket Drive Size
  • 14 Pieces
  • SAE
  • 6 Points

Specifications

Socket Drive Size 3/4 in
Material Chrome Molybdenum Alloy Steel
Inch/Metric SAE
Length Type Standard
No. of Points 6
Socket Size Range 3/4 in to 1 5/8 in
Socket Type Impact, Square Bit
No. of Pieces 14
Finish Manganese Phosphate
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575849596
Close Compare List Open Compare List Toggle

Product Comparison