Product details
- 3/4 in Socket Drive Size
- 10 Pieces
- Inch
- 6 Points
description
- GEARWRENCH offers a wide range of impact sockets in open stock & sets that are designed to deliver the performance and strength that the professional users require. They are made from chrome molybdenum alloy steel for exceptional strength and durability. Sockets have a manganese phosphate coating to resist corrosion. The sockets also feature highly visible laser etched markings and a secondary size hard stamping. The sockets feature off-corner loading to reduce fastener rounding. The GEARWRENCH impact product family will allow the professional user to FORGE AHEAD.
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and O-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes social rail for storage and organization
Specifications
No. of Points | 6 |
Size Range [Min] | 1-11/16 in |
Inch/Metric | Inch |
Socket Size Range | 1 11/16 in to 2 3/8 in |
Material | Alloy Steel |
Socket Type | Impact |
Finish | Manganese Phosphate |
No. of Pieces | 10 |
Size Range [Max] | 2 3/8 in |
Set Includes | 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in, 2 1/16 in, 2 3/16 in, 2 1/4 in, 2 3/8 in |
Socket Drive Size | 3/4 in |
Length Type | Standard |
Weight | 0.0 LB |
EAN or UPC | 99575849985 |