text.skipToContent text.skipToNavigation


85024

XL Combination Ratcheting Wrench

Item #102141244
each
    Shipment Options

Product details

  • XL Combination Ratcheting Wrench
  • 24 mm Opening
  • 12 Point
  • Chrome Finish

Specifications

Manufacturer Name GearWrench®
Inch/Metric Metric
Overall Length 14 in
Wrench Opening 24 mm
No. of Points 12
Box End Width 1.754 in
Wrench Type Combination
Ratcheting
Open End Thickness 0.441 in
Box End Thickness 0.571 in
Finish Chrome
Open End Width 2.008 in
Opening 24 mm
Weight 1.31 LB
EAN or UPC 82171850240
Close Compare List Open Compare List Toggle

Product Comparison