text.skipToContent text.skipToNavigation


85053

Micrometer Torque Wrenches

Item #102141567
each
    Shipment Options

Product details

  • Micrometer Torque Wrenches
  • 1/2" Drive Size
  • 20 - 150 ft lb Torque Range

Specifications

Torque [MIN] 20 ft lb
Drive Size 1/2 in
Torque [MAX] 150 ft lb
Weight 4.07 LB
Package Quantity 1.0 Piece
EAN or UPC 82171850530
Close Compare List Open Compare List Toggle

Product Comparison