text.skipToContent text.skipToNavigation


85055

Micrometer Torque Wrenches

Item #102151694
each
    Shipment Options

Product details

  • Micrometer Torque Wrenches
  • 3/4" Drive Size
  • 100 - 600 ft lb Torque Range

Specifications

Drive Size 3/4 in
Torque [MAX] 600 ft lb
Torque [MIN] 100 ft lb
Weight 15.805 LB
Package Quantity 1.0 Piece
EAN or UPC 82171850554
Close Compare List Open Compare List Toggle

Product Comparison