Product details
- Metric
- 12 Pieces
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
No. of Pieces | 12 |
Package Type | Storage Tray |
Wrench Type | Open End, Ratcheting Box End |
Open End Offset | 15 degrees |
Set Includes | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19 mm |
No. of Points | 12 |
Finish | Bright, Full Polish Chrome |
Type | Non-Reversing Ratchet |
Material | Alloy Steel |
No. of Teeth | 72 |
Size Range [Max] | 19 mm |
Size Range [Min] | 8 mm |
Inch/Metric | Metric |
Weight | 4.12 LB |
EAN or UPC | 82171850981 |