text.skipToContent text.skipToNavigation


85128

SAE Combination Ratcheting Wrench

Item #102101136
each
    Shipment Options

Product details

  • SAE
  • 7/8 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • 25% longer than standard wrenches
  • Open end uses Surface Drive Plus technology that prevents fastener rounding
  • Size stamped on both sides and on head for ease in identification

Specifications

Opening 7/8
Manufacturer Name GearWrench®
Wrench Opening 7/8 in
Box End Width 1.54 in
No. of Points 12
Length Type Extra Long
No. of Teeth 72
Wrench Type Open End, Ratcheting Box End
Open End Offset 15 °
Finish Bright, Full Polish Chrome
Overall Length 13 in
Material Alloy Steel
Box End Thickness 0.51 in
Inch/Metric SAE
Open End Width 1.87 in
Open End Thickness 0.42 in
Weight 1.02 LB
EAN or UPC 82171851285

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison