text.skipToContent text.skipToNavigation


85198

SAE Combination Ratcheting Wrench Set w/ V Rack

Item #102142615
each
    Shipment Options

Product details

  • SAE
  • 8 Pieces
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • 5° ratcheting arc vs. 30° on standard combination wrenches
  • Up to 25% longer than standard combination ratcheting wrenches
  • Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque

includes

  • 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"

Specifications

Size Range [Max] 3/4 in
Set Includes 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 & 3/4 in
Open End Offset 15 °
Finish Bright, Full Polish Chrome
Material Alloy Steel
Size Range [Min] 5/16 in
Wrench Type Open End, Ratcheting Box End
Inch/Metric SAE
No. of Points 12
Package Type Storage Tray
No. of Pieces 8
No. of Teeth 72
Type Non-Reversing Ratchet
Weight 2.81 LB
EAN or UPC 82171851988

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison