text.skipToContent text.skipToNavigation


85201

QuadBox™ Double Box Ratcheting Wrench

Item #101394184
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • 5/16 in, 3/8 in Opening
  • 7/16 in, 1/2 in Opening Two

Specifications

Box End Width 0.78 in
Box End Thickness 0.47 in
Wrench Type Reversible Ratcheting
No. of Teeth 72
Box End Thickness Two 0.59 in
Finish Full Polish Chrome
No. of Points 12
Opening 5/16 in
3/8 in
Length Type Standard
Box End Width Two 0.98 in
Overall Length 6.3 in
Opening Two 7/16 in
1/2 in
Material Alloy Steel
Inch/Metric SAE
Weight 0.19 LB
Package Quantity 1.0 Piece
EAN or UPC 99575852015
Close Compare List Open Compare List Toggle

Product Comparison