Product details
- SAE
- 3 Pieces
- 12 Points
Specifications
No. of Pieces | 3 |
Set Includes | 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 & 1 in |
Type | Double Box |
Finish | Full Polish Chrome |
Package Type | Storage Tray |
Inch/Metric | SAE |
Material | Alloy Steel |
Length Type | Standard |
No. of Points | 12 |
No. of Teeth | 72 |
Size Range [Max] | 1 in |
Wrench Type | Reversible Ratcheting |
Size Range [Min] | 5/16 in |
Weight | 1.84 LB |
EAN or UPC | 99575852046 |