text.skipToContent text.skipToNavigation


85213

QuadBox™ Double Box Ratcheting Wrench

Item #101485116
each
    Shipment Options

Product details

  • Metric
  • 12 Points
  • 9 mm, 11 mm Opening
  • 14 mm, 15 mm Opening Two

Specifications

Inch/Metric Metric
Material Alloy Steel
Opening Two 14 mm
15 mm
Finish Full Polish Chrome
Length Type Standard
Overall Length 7.09 in
Wrench Type Reversible Ratcheting
No. of Teeth 72
Opening 9 mm
11 mm
No. of Points 12
Box End Thickness 0.51 in
Box End Width Two 1.13 in
Box End Width 0.85 in
Box End Thickness Two 0.63 in
Weight 0.26 LB
EAN or UPC 99575852138

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison