Product details
- SAE
- 12 Points
- 1/2 in Opening
- 9/16 in Opening Two
Specifications
Finish | Chrome |
No. of Points | 12 |
Box End Size 2 | 9/16 in |
Box End Thickness | 0.37 in |
Wrench Type | Reversible Ratcheting, S-Shape |
Inch/Metric | SAE |
Overall Length | 6.268 in |
Box End Width Two | 1.035 in |
Opening | 1/2 in |
Box End Width | 0.984 in |
Opening Two | 9/16 in |
Box End Thickness Two | 0.339 in |
Box End Size 1 | 1/2 in |
Weight | 0.29 LB |
EAN or UPC | 82171853340 |