Product details
- Metric
- 19 mm Opening
- 11.02 in Overall Length
Specifications
Box End Thickness | 0.44 in |
Length Type | Extra Long |
No. of Teeth | 72 |
Open End Offset | 15 degrees |
Inch/Metric | Metric |
Material | Alloy Steel |
Box End Width | 1.34 in |
Overall Length | 11.02 in |
Open End Thickness | 0.37 in |
No. of Points | 12 |
Opening | 19 mm |
Open End Width | 1.63 in |
Wrench Type | Ratcheting Locking Flex Head, Open End |
Weight | 0.72 LB |
EAN or UPC | 82171856198 |