Product details
- Metric
- 12 Points
- 8 mm Opening
- 8 mm Opening Two
Specifications
Inch/Metric | Metric |
Overall Length | 8.71 in |
Finish | Bright, Full Polish Chrome |
Box End Width Two | 0.46 in |
Wrench Type | Ratcheting |
Box End Thickness Two | 0.24 in |
Opening Two | 8 mm |
No. of Points | 12 |
No. of Teeth | 72 |
Box End Thickness | 0.27 in |
Length Type | Extra Long |
Box End Width | 0.67 in |
Weight | 0.13 LB |
EAN or UPC | 82171859083 |