text.skipToContent text.skipToNavigation


85924

GearBox™ Double Box Ratcheting Wrench

Item #101671220
each
    Shipment Options

Product details

  • Metric
  • 12 Points
  • 24 mm Opening
  • 24 mm Opening Two

Specifications

Box End Thickness Two 0.59 in
Box End Thickness 0.57 in
Finish Bright, Full Polish Chrome
Inch/Metric Metric
No. of Teeth 72
Box End Width Two 1.34 in
Length Type Extra Long
Wrench Type Ratcheting
Overall Length 18.03 in
Opening Two 24 mm
Opening 24 mm
Box End Width 1 3/4 in
No. of Points 12
Weight 1.49 LB
EAN or UPC 82171859243

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison