Product details
- SAE
- 12 Points
- 13/16 in Opening
- 13/16 in Opening Two
Specifications
Box End Width | 1.54 in |
Wrench Type | Ratcheting |
Opening | 13/16 in |
No. of Points | 12 |
Box End Thickness Two | 0.57 in |
Finish | Bright, Full Polish Chrome |
Box End Width Two | 1.18 in |
Inch/Metric | SAE |
Length Type | Extra Long |
Opening Two | 13/16 in |
Overall Length | 16.54 in |
No. of Teeth | 72 |
Box End Thickness | 0.51 in |
Weight | 1.065 LB |
EAN or UPC | 82171859663 |