text.skipToContent text.skipToNavigation


85970

GearBox™ Double Box Ratcheting Wrench

Item #101674319
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • 15/16 in Opening
  • 15/16 in Opening Two

Specifications

No. of Teeth 72
Inch/Metric SAE
Wrench Type Ratcheting
Box End Width 1 3/4 in
Box End Thickness 0.57 in
Box End Width Two 1.34 in
Opening Two 15/16 in
Opening 15/16 in
Length Type Extra Long
Overall Length 18.03 in
Finish Bright, Full Polish Chrome
Box End Thickness Two 0.59 in
No. of Points 12
Weight 1.42 LB
EAN or UPC 82171859700

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison