Product details
- SAE
- 12 Points
- 1 in Opening
- 1 in Opening Two
Specifications
Length Type | Extra Long |
Wrench Type | Ratcheting |
Box End Thickness Two | 0.59 in |
No. of Teeth | 72 |
Finish | Bright, Full Polish Chrome |
Inch/Metric | SAE |
Box End Thickness | 0.57 in |
No. of Points | 12 |
Box End Width | 1 3/4 in |
Overall Length | 18 1/2 in |
Box End Width Two | 1.42 in |
Opening Two | 1 in |
Opening | 1 in |
Weight | 1.46 LB |
EAN or UPC | 82171859724 |