Product details
- Metric
- 12 Pieces
- 12 Points
description
- GEARWRENCH 85988 12-piece XL GearBox Double Box End metric ratcheting wrench set consists of 1 of each 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm XL GearBox ratcheting wrenches. Ratcheting box end needs as little as 5° to move the fastener as opposed to 30 degrees for standard box end wrenches. The standard box end combined with the long pattern length gives this wrench excellent torque capabilities to break a stubborn, rusted fastener. The ratcheting box end then makes the loosening or tightening of the fastener fast and safe. The box end features improved box end strength from GEARWRENCH's off-corner loading and at the same time, reduces fastener rounding. The double box end ratcheting wrenches are made from the finest chrome vanadium steel for precision long-lasting tool life.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Size conveniently stamped on both ends of the beam for quick identification
- 0° offset on non-ratcheting end for breaking loose stubborn fasteners
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
includes
- 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- Set contents for 85988:
- 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Specifications
Set Includes | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19 mm |
Wrench Type | Ratcheting |
Size Range [Min] | 8 mm |
Inch/Metric | Metric |
No. of Points | 12 |
Length Type | Extra Long |
Type | Ratcheting Box, Double Box, XL |
No. of Pieces | 12 |
Package Type | Storage Tray |
Size Range [Max] | 19 mm |
Finish | Full Polish Chrome |
Material | Alloy Steel |
No. of Teeth | 72 |
Weight | 6.38 LB |
EAN or UPC | 82171859885 |