Product details
- Metric
- 17 Pieces
- 12 Points
Specifications
No. of Pieces | 17 |
Finish | Bright, Full Polish Chrome |
No. of Teeth | 72 |
Size Range [Max] | 25 mm |
Length Type | Extra Long |
Wrench Type | Ratcheting |
Inch/Metric | Metric |
No. of Points | 12 |
Set Includes | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24 & 25 mm |
Size Range [Min] | 8 mm |
Weight | 13.1 LB |
EAN or UPC | 82171859892 |