text.skipToContent text.skipToNavigation


85996

GearBox™ Double Box Ratcheting Wrench Set

Item #101550243
each
    Shipment Options

Product details

  • SAE
  • 4 Pieces
  • 12 Points

Specifications

No. of Points 12
No. of Teeth 72
No. of Pieces 4
Wrench Type Ratcheting
Size Range [Max] 1 in
Inch/Metric SAE
Size Range [Min] 13/16 in
Length Type Extra Long
Finish Bright, Full Polish Chrome
Set Includes 13/16, 7/18, 15/16 & 1 in
Weight 6.995 LB
EAN or UPC 82171859960

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison