Product details
- SAE
- 9 Pieces
- 12 Points
Specifications
No. of Points | 12 |
Set Includes | 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 & 3/4 in |
Type |
Ratcheting Box
Double Box XL |
Length Type | Extra Long |
Package Type | Storage Tray |
No. of Teeth | 72 |
Size Range [Max] | 3/4 in |
Finish | Bright, Full Polish Chrome |
Wrench Type | Ratcheting |
Size Range [Min] | 5/16 in |
No. of Pieces | 9 |
Inch/Metric | SAE |
Weight | 4.75 LB |
EAN or UPC | 82171859984 |