Product details
- SAE
- 13 Pieces
- 12 Points
Specifications
No. of Points | 12 |
Size Range [Max] | 1 in |
Wrench Type | Ratcheting |
No. of Teeth | 72 |
Finish | Bright, Full Polish Chrome |
Length Type | Extra Long |
No. of Pieces | 13 |
Size Range [Min] | 5/16 in |
Set Includes | 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 & 1 in |
Inch/Metric | SAE |
Weight | 10.555 LB |
EAN or UPC | 82171859991 |