text.skipToContent text.skipToNavigation


86022

GearBox™ Flex Head Double Box Ratcheting Wrench

Item #115120000
each
    Shipment Options

Product details

  • Metric
  • 22 mm Opening
  • 18.7 in Overall Length
  • Chrome Plated Finish

Specifications

Box End Width 1.59 in
No. of Points 12
Box End Thickness 0.51 in
Length Type Extra Long
Opening 22 mm
Wrench Type Ratcheting Flex Head
Inch/Metric Metric
Overall Length 18.7 in
Finish Chrome Plated
Open End Width 1.22 in
Open End Thickness 0.57 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575860225
Close Compare List Open Compare List Toggle

Product Comparison