text.skipToContent text.skipToNavigation


86113

120XP™ Spline Flex Head Ratcheting Combination Wrench

Item #110692672
each
    Shipment Options

Product details

  • Metric
  • 13 mm Opening
  • 15 in Overall Length
  • Bright, Full Polish Chrome Finish

Specifications

No. of Positions 120
Wrench Type Ratcheting Flex Head, Spline
Open End Width 0.8 in
Finish Bright, Full Polish Chrome
Box End Width 1 in
Overall Length 15 in
Box End Thickness 0.34 in
Inch/Metric Metric
Opening 13 mm
Length Type Extra Long
Open End Thickness 0.35 in
Weight 0.0 KG
EAN or UPC 99575861130
Close Compare List Open Compare List Toggle

Product Comparison