text.skipToContent text.skipToNavigation


86114

120XP™ Spline Flex Head Ratcheting Combination Wrench

Item #110692673
each
    Shipment Options

Product details

  • Metric
  • 14 mm Opening
  • 15.9 in Overall Length
  • Bright, Full Polish Chrome Finish

Specifications

Finish Bright, Full Polish Chrome
Opening 14 mm
Box End Thickness 0.37 in
Box End Width 1.1 in
Open End Thickness 0.39 in
Wrench Type Ratcheting Flex Head, Spline
Length Type Extra Long
Open End Width 0.91 in
Inch/Metric Metric
Overall Length 15.9 in
No. of Positions 120
Weight 0.0 KG
EAN or UPC 99575861147
Close Compare List Open Compare List Toggle

Product Comparison