text.skipToContent text.skipToNavigation


86117

120XP™ Spline Flex Head Ratcheting Combination Wrench

Item #110692676
each
    Shipment Options

Product details

  • Metric
  • 17 mm Opening
  • 17.1 in Overall Length
  • Bright, Full Polish Chrome Finish

Specifications

Opening 17 mm
Wrench Type Ratcheting Flex Head, Spline
Overall Length 17.1 in
Open End Width 1.08 in
Finish Bright, Full Polish Chrome
No. of Positions 120
Inch/Metric Metric
Length Type Extra Long
Box End Width 1.24 in
Open End Thickness 0.43 in
Box End Thickness 0.42 in
Weight 0.0 KG
EAN or UPC 99575861178
Close Compare List Open Compare List Toggle

Product Comparison