text.skipToContent text.skipToNavigation


86118

120XP™ Spline Flex Head Ratcheting Combination Wrench

Item #110692677
each
    Shipment Options

Product details

  • Metric
  • 18 mm Opening
  • 17.7 in Overall Length
  • Bright, Full Polish Chrome Finish

Specifications

Inch/Metric Metric
Box End Thickness 0.44 in
No. of Positions 120
Open End Width 1.13 in
Overall Length 17.7 in
Length Type Extra Long
Box End Width 1.28 in
Wrench Type Ratcheting Flex Head, Spline
Open End Thickness 0.45 in
Opening 18 mm
Finish Bright, Full Polish Chrome
Weight 0.0 KG
EAN or UPC 99575861185
Close Compare List Open Compare List Toggle

Product Comparison