text.skipToContent text.skipToNavigation


86129

120XP™ Spline Flex Head Ratcheting Combination Wrench

Item #110692681
each
    Shipment Options

Product details

  • SAE
  • 5/16 in Opening
  • 11 13/64 in Overall Length
  • Bright, Full Polish Chrome Finish

Specifications

Finish Bright, Full Polish Chrome
Overall Length 11 13/64 in
Wrench Type Ratcheting Flex Head, Spline
Length Type Extra Long
Open End Width 1/2 in
Open End Thickness 0.24 in
No. of Positions 120
Inch/Metric SAE
Box End Thickness 0.27 in
Box End Width 0.67 in
Opening 5/16 in
Weight 0.0 KG
EAN or UPC 99575861291
Close Compare List Open Compare List Toggle

Product Comparison